Welcome to Würth UK For trade customers only

High Visibility Polo Shirts

Hi-vis polo shirt short sleeve
HIVISPOLO-YELLOW-L

Art.-no. 9501008246

EAN 5030566011733

Individual price display after login
High Visibility Polo Shirts

Art.-no. 9501008246

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

RIS-3279_TOM – Railway use certified
  • 100% Polyester fabric

  • 3 Button placket

  • Grey trim to collar and cuffs

  • Conforms to EN ISO 20471 Class 2 high visibility

  • Orange is RIS-3279-TOM – Railway use certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Grey

Size

L

Material

PES - Polyester

Standards

EN 20471

EN standard

20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information