High Visibility Polo Shirts
Hi-Vis Polo Shirt Short Sleeve
HIVISPOLO-ORANGE-M
Register now and access more than 15,000 products
- 100% Polyester fabric
- 3 Button placket
- Grey trim to collar and cuffs
- Conforms to EN ISO 20471 Class 2 high visibility
- Orange is RIS-3279-TOM – Railway use certified
Colour | Orange, Grey |
Size | M |
Material | PES - Polyester |
Standards | EN 20471 |
EN standard | 20471 |
Datasheets (0)
Certificates/ Documents (0)