High Visibility Polo Shirts
Hi-vis polo shirt short sleeve
HIVISPOLO-ORANGE-L
Register now and access more than 15,000 products
- 100% Polyester fabric
- 3 Button placket
- Grey trim to collar and cuffs
- Conforms to EN ISO 20471 Class 2 high visibility
- Orange is RIS-3279-TOM – Railway use certified
Datasheets(X)
Colour | Orange, Grey |
Size | L |
Material | PES - Polyester |
Standards | EN 20471 |
EN standard | 20471 |