Welcome to Würth UK For trade customers only

High Visibility Rail-Spec Vests

High-visibility vest RAIL SPEC
HIVISVEST-RAIL-L

Art.-no. 9501008255

EAN 4065746001052

Individual price display after login
High Visibility Rail-Spec Vests

Art.-no. 9501008255

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

RIS-3279_TOM – Railway use certified
  • Hi Vis “Railspec” Vest

  • 80/20 polyester cotton

  • Quick release studs to shoulders and sides

  • Zip front

  • EN ISO 20471 Class 2 high visibility

  • RIS-3279_TOM – Railway use certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

L

Colour

Orange

EN standard

20471

Product weight (per item)

20.000 g

Material

PES - Polyester

Padding

100% polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information