High Visibility Rail-Spec Vests
High-visibility vest RAIL SPEC
HIVISVEST-RAIL-XXL
Register now and access more than 15,000 products
- Hi Vis “Railspec” Vest
- 80/20 polyester cotton
- Quick release studs to shoulders and sides
- Zip front
- EN ISO 20471 Class 2 high visibility
- RIS-3279_TOM – Railway use certified
Size | XXL |
Colour | Orange |
EN standard | 20471 |
Product weight (per item) | 20.000 g |
Material | PES - Polyester |
Padding | 100% polyester |
Standards | EN 20471 |
Datasheets (0)
Certificates/ Documents (0)