High Visibility Work Trousers
High-vis trousers BSEEN
HIVISTRS-YELLOW-30
Register now and access more than 15,000 products
- 80-20 polyester cotton
- Seven loop belt waistband
- Knee pad pouch pockets
- Hard wearing and durable
- EN ISO 20471 Class 1 hi visibility
Colour | Yellow |
Size | 30 |
Material | Polyester/cotton |
Standards | EN 20471 |
EN standard | 20471 |
Datasheets (0)
Certificates/ Documents (0)