High Visibility Fleece Jacket
High-Vis Fleece Jacket BSEEN
HIVISJAC-FLEECE-YELLOW-S
Register now and access more than 15,000 products
- High density 300gm polyester fabric
- Angled hand warmer pockets
- Draw cord at hip
- Conforms to EN ISO 20471 Class 3 High Visibility
- Orange is RIS-3279-TOM – Railway use certified
Colour | Yellow |
Size | S |
Material | Polyester fleece |
Standards | EN 20471 |
Padding | 100% polyester |
Datasheets (0)
Certificates/ Documents (0)