High Visibility Fleece Jacket
Hi-vis fleece jacket BSEEN
HIVISJAC-FLEECE-YELLOW-XXL
Art.-no. 9501008312
EAN 5030566112058
Register now and access more than 15,000 products
- High density 300gm polyester fabric
- Angled hand warmer pockets
- Draw cord at hip
- Conforms to EN ISO 20471 Class 3 High Visibility
- Orange is RIS-3279-TOM – Railway use certified
Datasheets(X)
Colour | Yellow |
Size | XXL |
Material | Polyester fleece |
Standards | EN 20471 |
Padding | 100% polyester |