Welcome to Würth UK For trade customers only

High Visibility Constructor Jacket

Hi-vis traffic jacket BSEEN
HIVISJAC-ORANGE-S

Art.-no. 9501008333

EAN 5030566021893

Individual price display after login
High Visibility Constructor Jacket

Art.-no. 9501008333

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • PU coated polyester

  • Quilted lining with heavy weight (160gsm) polyester filling

  • Concealed hood

  • Conforms to EN ISO 20471 Class 3 High Visibility

  • Conforms to EN 343
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

S

Material

Polyester with PU coating

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information