High Visibility Sweatshirt
High-vis sweatshirt EN ISO 20471 class 3
HIVISSWSHIRT-ORANGE-XXL
Register now and access more than 15,000 products
- 280gsm Fleece fabric
- 100% Polyester
- Anti pill (fabric has been treated to prevent little balls or threads)
- Conforms to EN ISO 20471 Class 3 High Visibility
- Orange is RIS-3279-TOM – Railway use certified
Size | XXL |
Material | PES - Polyester |
Colour | Orange |
Product weight (per item) | 20.000 g |
Datasheets (0)
Certificates/ Documents (0)