High Visibility Crew Neck T-Shirt
High-visibility T-shirt with crew neck
HIVISSHIRT-ORANGE-L
Register now and access more than 15,000 products
- High visibility tee shirt
- 100% Bird eye polyester fabric
- Left breast pocket
- Conforms to EN ISO 20471 Class 2
- Orange is RIS-3279-TOM – Railway use certified
Colour | Orange |
Size | L |
Fabric weight per m2 | 10 g |
Standards | EN 20471 |
EN standard | 20471 |
Datasheets (0)
Certificates/ Documents (0)