Welcome to Würth UK For trade customers only

High Visibility Crew Neck T-Shirt

High-visibility T-shirt with crew neck
HIVISSHIRT-ORANGE-XL

Art.-no. 9501008368

EAN 5030566144653

Individual price display after login
High Visibility Crew Neck T-Shirt

Art.-no. 9501008368

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

RIS-3279_TOM – Railway use certified
  • High visibility tee shirt

  • 100% Bird eye polyester fabric

  • Left breast pocket

  • Conforms to EN ISO 20471 Class 2

  • Orange is RIS-3279-TOM – Railway use certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

XL

Fabric weight per m2

10 g

Standards

EN 20471

EN standard

20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information