Covering Lacquer Paint Spray
Paint spray KONIG
KO396 COVERING LACQUER CHERRY BASE 400ML
Register now and access more than 15,000 products
A fully opaque acrylic lacquer which can be used for adjusting colour deviations on indoor and outdoor painted finishes. Suitable for both internal & external surfaces. Perfect for use on UPVC windows
Datasheets(X)
A fully opaque acrylic lacquer which can be used for adjusting colour deviations on indoor and outdoor painted finishes. Also available is the PFH Semi-opaque lacquer for use when visibility of any grain pattern is still desirable. Suitable for both internal & external surfaces.
Contents | 400 ml |
Colour | Golden oak |
Chemical basis | Solvent acrylate |
Density | 0.80 g/cm³ |
Dust-drying time | 15 min |
Conditions for dust-drying time | depending on room temperature and layer thickness |
Shelf life from production | 2 Years |
Conditions to maintain shelf life from production | at room temperature |
Min. flash-off time | 15 min |
Design | 0° straight |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |