UVEX 1 Safety Boot S2 ESD
Safety boot S2 Uvex1 ESD 85458
SAFEBOOT-S2-UVEX1-ESD-SIZE6.5
Register now and access more than 15,000 products
Sporty, multifunctional safety shoe Especially lightweight and flexible
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical
shape, good side stability, no thermal conductivity and antimagnetic properties.
Uvex climazone technology ensures optimum wearer comfort.
- Breathable water-resistant high-tech micro velour upper material
- Distance mesh lining provides optimum breathability
- Suitable for people allergic to chrome. Made from synthetic materials
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisturecontrol system and additional shock absorption in the heel and forefoot
- Soft, padded collar and tongue
- Fulfils ESD requirements: resistance to ground < 35 megohm
- Certified with uvex medicare for individual, orthopaedic inlay soles and individual adjustments
Colour | Black grey |
Size | 6,5 |
Material of shoes upper | Micro velour |
Safety category | S2 |
Foot width | 11 (standard width safety shoes) |
Datasheets (0)
Certificates/ Documents (0)