Welcome to Würth UK For trade customers only

UVEX 1 Saftey Shoe S2 ESD

Safety shoe S2 Uvex1 ESD 85448
SAFESHOE-S2-UVEX1-ESD-SIZE35

Art.-no. 9501017570

EAN 4099618523922

Individual price display after login
UVEX 1 Saftey Shoe S2 ESD

Art.-no. 9501017570

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Sporty, multifunctional safety shoe especially lightweight and flexible the latest generation of 100% metal-free uvex.



Xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity


and antimagnetic properties made with a new developed last technology for extended wearing comfort.



  • Breathable, water-resistant high-tech micro velour upper material

  • Distance mesh lining provides optimum breathability

  • Suitable for people allergic to chrome

  • Made from synthetic materials

  • Comes with elastic laces for quick, individual adjustment

  • Virtually seamless design to eliminate pressure points

  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the forefoot

  • Soft, padded collar and tongue

  • Fulfils ESD requirements: resistance to ground < 35 megohm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black grey

Size

35

Material of shoes upper

Micro velour

Safety category

S2

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information