UVEX 1 Saftey Shoe S2 ESD
Safety shoe S2 Uvex1 ESD 85448
SAFESHOE-S2-UVEX1-ESD-SIZE38
Register now and access more than 15,000 products
Sporty, multifunctional safety shoe especially lightweight and flexible the latest generation of 100% metal-free uvex.
Xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity
and antimagnetic properties made with a new developed last technology for extended wearing comfort.
- Breathable, water-resistant high-tech micro velour upper material
- Distance mesh lining provides optimum breathability
- Suitable for people allergic to chrome
- Made from synthetic materials
- Comes with elastic laces for quick, individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the forefoot
- Soft, padded collar and tongue
- Fulfils ESD requirements: resistance to ground < 35 megohm
Colour | Black grey |
Size | 38 |
Material of shoes upper | Micro velour |
Safety category | S2 |
Foot width | 11 (standard width safety shoes) |
Datasheets(X)