Stjarna Inni All surface vehicle interior cleaner
All-surface interior cleaner Inni Stjarna
INCLNR-VEH-STJARNA-INNI-500ML
Register now and access more than 15,000 products
Versatile cleaner for hard and soft surfaces, inside the car.
Based on a mild All-purpose Cleaner (APC) recipe, it has impressive cleaning performance but won’t mark or stain surfaces like a more aggressive, or coloured, product could.
Water based, so no solvent smell… just a clean, fresh fragrance that lingers in the cabin after use.
Datasheets(X)
Contents | 500 ml |
Container | Bottle |
Colour | Clear |
Chemical basis | Surfactans |
Density/conditions | 1000 g/l / at 20°C |
Shelf life from production | 24 Month |