Stjarna Sno
Snow foam pre wash Snö pH neutral Stjarna
CLNR-STJARNA-SNO-PH-NEUTRAL-SNOW-FOAM
Register now and access more than 15,000 products
Thick pH Neutral Snow Foam Pre-Wash
Datasheets(X)
Cover your car from the bottom upwards to increase the dwell time of the product on those dirty lower areas. A little slip to the snow foam will help carry the dirt away.
This litre bottle is good for 20 litres or more of snow foam mixture, which is enough to coat about 30-40 average sized cars.
Contents | 1 l |
Product weight (per item) | 1124.000 g |
Container | Bottle |
Chemical basis | Surfactans |
Colour | Blue |
Density/conditions | 1060 g/l / at 20°C |
Mixing ratio | 01:10 - 01:20 |
Min./max. processing temperature | 0 to 100 °C |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |
Phosphate-free | Yes |