Concealed hinge, Nexis Impresso 110
Concealed hinge Nexis 110 Impresso
HNGE-NEXIMPR-IMORESSIO-100DGR-22MM


Register now and access more than 15,000 products
- Tool-free cup fastening
- Opening angle 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
Specified dimensions not binding. Subject to technical changes!
Door position | Inset |
Automatic | Yes |
Type of assembly | Impresso |
Suitable for max. door thickness | 22 mm |
Opening angle | 100 Degree |
Material | Steel |
Surface | Stainless steel FINISH |
Datasheets (0)
Certificates/ Documents (0)