Cross mounting plate TIOMOS 1D with four-point attachment for a secure connection to the side of the furniture
Cross mounting plate Tiomos 1D
AY-CRSMNTPLT-TIOMOS-1D-H00-EURO-13
GRASS
Register now and access more than 15,000 products
- Self-locking in any position, with convenient height adjustment (HV) using threaded screw
- 3D adjustment allows joint arrangement to be set easily
All settings can be made independently of each other using a screwdriver with circular blade
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
CAD data (available after login)
Mounting plate height | 0 mm |
Type of assembly | With Pre-mounted euroscrews, length 13.5 mm |
Number of mounting points | 4-point |
Material | Steel |
Surface | Nickel plated |
Height adjustment | +/- 2 mm |