Welcome to Würth UK For trade customers only

DWD XP Soft-close pot drawer set with H95 decorative side panels, rail and integrated soft-close system

Full extension set DWD XP Soft-close
FRMSYS-KIT-RA-DWD-POTDRWR-SFTCL-CHA-L450

Art.-no. F090135419

EAN 9003012772195

Individual price display after login
DWD XP Soft-close pot drawer set with H95 decorative side panels, rail and integrated soft-close system

Art.-no. F090135419

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Screw-on front attachment and bar



Scope of delivery:


  • 1 x full extension, right/left

  • 1 x frame, right/left

  • 2 x front attachments

  • 1 x rear wall bracket, right/left

  • 1 x longitudinal bar, right/left

  • 2 x cover caps

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

450 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information