DWD XP Soft-close full-extension slide with integrated soft-close system
Full extension with Soft-close DWD XP
FX-DWD-XP-SFTCLS-NL450-40KG
DWD-XP
Register now and access more than 15,000 products
Very quiet operation, no friction
Fully synchronised runners
High lateral stability, minimal reduction values
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal length | 450 mm |
Load capacity | 40 kg |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Material | Steel |
Surface | Zinc plated |
Design | Packed in pairs |
