Nova Pro Scala Crystal Plus H186 frame
Frame Nova Pro Scala Crystal Plus H186
FRMSYS-NP-SCALA-CP-STONE-H186-NL300
GRASS

Register now and access more than 15,000 products
- No work on push-in elements needed
- Patented chip technology for simple insertion of elements
- No additional cover flaps
- High stability including without front and push-in element
- Integrated side, height and inclination adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Tool-free assembly and disassembly of front
Glass and wood push-in elements can also be ordered via the Würth furniture construction configurator.
Dimensions subject to change. Subject to technical changes.
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 300 mm |
Material | Steel |
Colour | Stone |
Surface | Epoxy coating |
Height | 186 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |
Legenda | |||||
B | Floor | FST | Front protrusion | NL | Nominal length |
BB/BL | Floor width/Floor length | KV | Corpus front edge | RW | Back panel |
EB | Installation widt | LWK | Clear width corpus | RWB | Back panel width |
FAS | Front support lateral | MET | minimum installation depth | RWH | Back panel high |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!