Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system
Media guide Dynapro Soft-close
UFLRGUID-DYNAP-MEDIA-40-SOFTCLOSE-500
Register now and access more than 15,000 products
- Synchronised full-extension slide
- Extraordinarily smooth running, no friction
- Flexible positioning of the rails on the intermediate shelf
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
CAD data (available after login)
Suitable for full tray extraction.
![]() | |
Nominal length (NL) | 500 mm |
Load capacity | 40 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
| Legend: | |
| HV | Height adjustment |
| LWK | Clear width of cabinet |
| LWTB | Clear width of shelf base |
| MET | Minimum installation depth |
| NL | Nominal length |
| TBL | Shelf length |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
