Welcome to Würth UK For trade customers only

Synchronisation bar for Tipmatic soft-close unit

Synchronisation bar for Tipmatic unit TMSC
SYNCHROBAR-F.NP-TMSC-DYNAPRO-952MM

Art.-no. F134109410

EAN 4056807156255

Individual price display after login
Synchronisation bar for Tipmatic soft-close unit

Art.-no. F134109410

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
  • The synchronisation bar ensures activation across the entire front panel by tapping at any point
Notice

For Nova Pro full extension, use support from cabinet width 800 mm or panel height 600 mm, art. no.F102108021.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

952 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information