2D snap-on coupling and adapter Dynapro slide
2D snap-on coupling with regulation adapter
AY-COUPLING-GUID-KIT-2D-DYNAP
GRASS
Register now and access more than 15,000 products
- Easy height and tilt adjustment
- Smooth operation and easy to reach
- Can be adjusted without the need for tools
- The fastening positions of the base/front are offset
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
Dimensions not binding. Subject to technical changes.
Datasheets(X)
CAD data (available after login)
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.
Material | Polyoxymethylene |
Height adjustment | + 3,5 mm |
Tilt adjustment | + 4 mm |
Suitable for slide | Dynapro |