Quality jacket
Work jacket, Premium Line
PREMIUM ARB.JACKE ROYAL/MARINE GR.XS
MODYF


Register now and access more than 15,000 products
- Easy care, durable, elasticated stretch zones
- 2 front pockets, 2 inside pockets, breast pocket, sleeve pocket, all with zips
- Reflective piping in rear shoulder area
- Stand-up collar, underarm ventilation
- Ergonomically shaped sleeves, adjustable hem, stretch zones on the back
Colour | Royal blue, Navy blue |
Size | XS |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not dry in drum dryer, Dry-clean |
Datasheets (0)
Certificates/ Documents (0)