Basic jacket
Work jacket, Basic Line
BASIC JACKET MARINE S
MODYF


Register now and access more than 15,000 products
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, breast pocket with mobile phone and pen pocket
- Reflective piping
- Stand-up collar
- Elasticated inserts on the sides of seam
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Colour | Navy blue |
Size | S |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)