Welcome to Würth UK For trade customers only

Multi-standard trousers

Trousers, Multinorm-Line
MULTINORM TROUSERS MARINE/BLACK 98

Art.-no. M003095098

EAN 4250241987103

Individual price display after login
Multi-standard trousers

Art.-no. M003095098
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
Anti-static trousers that offer maximum protection against heat and flame.
  • Flame retardant, anti-static, concealed zip

  • 2 front pockets, back pocket with flap, large thigh pocket, ruler pocket

  • Reflective piping

  • Reinforced knees, elasticated cuffs, double seams

  • EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

98

Colour

Navy blue, Black

Standards

ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-1-2

Material

99% cotton, 1% antistatic fiber

Washable at

60°C

EN standard

1149-5, 13034

ISO

11612, 11611 Class 2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information