Premium trousers
Trousers, Premium Line
PREMIUM BUNDHOSE ROYAL/MARINE GR.110
MODYF

Register now and access more than 15,000 products
- Elastic, durable, easy-care, concealed zip
- 2 front pockets, 2 back pockets, 2 leg pockets, mobile phone pocket
- Reflective piping, possibilities for attaching system pouches
- Waistband with elastic band
- Knee pockets, certified according to EN 14404
Colour | Royal blue, Navy blue |
Size | 110 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Dry-clean, Ironing with medium temperature, Do not bleach, Do not dry in drum dryer |
Confection size UK | 38 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!