Welcome to Würth UK For trade customers only

High-visibility rain jacket

Hi-vis rain jacket
RAINJACKET HIVIS YELLOW S

Art.-no. M009049000

EAN 4250634448112

Individual price display after login
High-visibility rain jacket

Art.-no. M009049000
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
All-rounder with an extended parka fit. Windproof and watertight high-visibility safety rain jacket to protect you whatever the weather!
  • PU-coated, windproof, watertight (3000-mm water column), concealed zip

  • 2 side pockets with press stud fastening

  • Reflective 3M Scotchlite strips

  • Welded seams, hood with drawstring, elasticated cuffs

  • EN ISO 20471 class 3, EN 343
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

S

Material

100% polyester, polyurethane-coated

Fabric weight per m2

160 g

Standards

ISO 20471, EN 20471, EN 343

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information