Slam S1P safety shoes
Low-cut safety shoes, S1P, Slam
SHOE SLAM S1P GREY 44
MODYF







Register now and access more than 15,000 products
- Breathable suede
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip PU outsole SRC, comfort width 11
- Metal-free
- 540 g per shoe in size 42
Colour | Black |
Size | 44 |
Material of shoes upper | Breathable suede |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 9.5 |
Shoe size EU | 44 |
Datasheets (0)
Certificates/ Documents (0)