Peter fleece jacket
Peter fleece jacket
FLEECE JACKET PETER GREY 4XL
MODYF


Register now and access more than 15,000 products
- Lightweight, elasticated, robust, breathable
- 2 side pockets
- Quick moisture wicking, no pilling, ideal for personalising
- Fine tone-in-tone embroidery on the right-hand shoulder
- High collar, chin protection
Colour | Grey |
Size | 4XL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)