Welcome to Würth UK For trade customers only

Stretch X overall

Stretch X work overall
COVERALL STRETCH X ANTHRACITE XL

Art.-no. M405101003

EAN 4251402738282

Individual price display after login
Stretch X overall

Art.-no. M405101003
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
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Buttons and zips covered to prevent scratches

  • 9 outer, 3 pen pockets, ruler pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, adjustable cuffs

  • Zipped ankle section

  • Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

XL

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information