Cetus rain jacket
Rain jacket Cetus
RAINJACKET CETUS GREY/ANTHRACITE 4XL
Art.-no. M411288006
EAN 4251596888398
Register now and access more than 15,000 products
- Breathable (MVP 10,000), windproof and watertight (10,000 mm water column)
- Two large zip pockets, inside pocket, extended back
- Sleeve inner cuffs, adjustable and detachable hood, zip-in Cetus fleece jacket
- Underarm ventilation, label to identify the employee
- Certified according to EN343 Class 3:3, STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Grey, Anthracite |
Size | 4XL |
Material | 100% Oxford polyester |
Fabric weight per m2 | 190 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |