Eco S3 safety shoes
Safety shoe S3 Eco
SHOE ECO S3 BLACK 42
MODYF











Register now and access more than 15,000 products
- Breathable leather
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 580 g per shoe in size 42
Colour | Black, Red |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 8 |
Datasheets (0)
Certificates/ Documents (0)