Taurus S3 safety shoe
Safety shoe S3 Taurus
SHOE TAURUS S3 BLACK 41
Art.-no. M418138041
EAN 4251761479208
Register now and access more than 15,000 products
- Water-repellent smooth leather, fabric collar, abrasion resistance in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, steel penetration-resistant midsole
- Rubber outer sole SRC CI HI HRO with overcap, comfort width 11
- DGUV 112-191/Austrian standard Z1259
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 7.5 |