CARACAS Micro S3 ESD safety boot
Safety shoe S3 CARACAS MICRO ESD
SHOE CARACAS MICRO S3 ESD ANTHRACITE 42
MODYF



Register now and access more than 15,000 products
- Water-repellent fabric with TPU nubs, TPU abrasion resistance in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of lightweight fabric
- Rubber outer sole SRC CI HRO, width 11, insoles made of recycled material
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD
Colour | Anthracite |
Size | 42 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, CI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |
Datasheets (0)
Certificates/ Documents (0)