S3L Fornax welding safety boots
Welding safety boots S3L Fornax
WELDING SAFETY BOOT FORNAX S3 BLACK 43
Art.-no. M422178043
EAN 4251596873028
Register now and access more than 15,000 products
- Full-grain leather, lace cover
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip rubber outsole SRC HRO, comfort width 11
- Quick snap-in closure for quick removal in an emergency, made in the EU
- Approx. 780 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |