Stretch X softshell jacket
Stretch X softshell jacket
SOFTSHELL JACKET STRETCH X DARK BLUE M
MODYF





Register now and access more than 15,000 products
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Colour | Dark blue |
Size | M |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)