Stretch X softshell jacket
Stretch X softshell jacket
SOFTSHELL JKT STRETCH X ANTHRACITE M
Art.-no. M441132001
EAN 4251402722717
Register now and access more than 15,000 products
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |