Logo III T-shirt
T-shirt Logo III
LOGO T-SHIRT III WEIß XXL
MODYF

Register now and access more than 15,000 products
- Pure, soft cotton for optimum comfort
- Round neck, fashionable cut
- Double-stitched seams on the shoulders, sleeves and hem
- Front side with logo print
Colour | White |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)