Polo shirt Job+
Polo shirt Job+
POLO JOB+ BLACK S
MODYF


Register now and access more than 15,000 products
- Three colour-coordinated buttons
- Side slits
- Reinforcement tape at the neck
Colour | Black |
Size | S |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)