Welcome to Würth UK For trade customers only

Stretch X polo shirt

Stretch X polo shirt
POLOSHIRT STRETCH X GREY XS

Art.-no. M447512010

EAN 4251402744726

Individual price display after login
Stretch X polo shirt

Art.-no. M447512010
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
The comfortable polo shirt made from elasticated fabric and with a two-colour zip offers optimal wear comfort.
  • Combed cotton for maximum comfort

  • Reinforced vents and contrasting stitching

  • Raglan sleeves

  • Reflective inserts and logo

  • Two-colour zip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

XS

Material

95% cotton, 5% elastane

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information