Stretch X polo shirt
Stretch X polo shirt
POLOSHIRT STRETCH X WHITE XXL
MODYF



Register now and access more than 15,000 products
- Combed cotton for maximum comfort
- Reinforced vents and contrasting stitching
- Raglan sleeves
- Reflective inserts and logo
- Two-colour zip
Colour | White |
Size | XXL |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)