Perseus fleece sweater
Fleece troyer Perseus
HALF ZIP PERSEUS ANTHRACITE M
Art.-no. M449006001
EAN 4251174748106
Register now and access more than 15,000 products
- Soft fleece fabric
- Outer pocket and pen holder
- Reinforced shoulders and elbows
- Ribbed hem and cuffs
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 380 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Only solvents based on petroleum |