Sweatshirt Job+
Sweatshirt Job+
SWEATSHIRT JOB+ NAVY XXL
MODYF



Register now and access more than 15,000 products
- Elasticated cuffs and hem
- Contrasting reinforcement tape and reinforced seams
- Beautiful V-seams on the collar
Colour | Dark blue |
Size | XXL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)