Work sweater Job+
Work zip-neck sweater Job+
SWEATSHIRT 1/2 ZIP JOB+ NAVY S
MODYF


Register now and access more than 15,000 products
- Sturdy zip
- Elasticated cuffs and hem
- Reinforcement tape in a contrasting colour and reinforced seams
- STANDARD 100 by OEKO-TEX®
Colour | Dark blue |
Size | S |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)