Silver fleece sweater
Fleece sweater Silver
FLEECE HALF ZIP SILVER BLUE PETROL XL
MODYF



Register now and access more than 15,000 products
- Elasticated, soft, breathable, robust, quick drying, easy care
- Breast pocket, sleeve pocket
- The lamination reflects the body's warmth
- Chin protection, quick moisture management, high collar with zip
- Elasticated cuffs, thumb loops
Colour | Blue |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)