Welcome to Würth UK For trade customers only

Calibration board for Nissan and Hyundai ACS cars

Calibration board Nissan/Hyundai ACS cars
CALIBBDR-ACS-CARS-TARGET-TFC13+TFC14

Art.-no. W074210006

EAN 4061975685377

Individual price display after login
Calibration board for Nissan and Hyundai ACS cars

Art.-no. W074210006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For the static calibration of camera-based driver assistance systems
  • Double-sided, brand-specific calibration board

  • For vehicles from the manufacturers: Nissan and Hyundai
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Position the brand-specific calibration board on the board holder, the WOW! ACS cars calibration tool should then be aligned in front of the vehicle according to the specifications from the vehicle diagnostic software and then start the calibration process based on the steps detailed in the diagnostics software.

Width

1340 mm

Length

960 mm

Height

3 mm

Product weight (per item)

4.500 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DIAGSYS-VEH-SNOOPER+-BT

Snooper+ wireless diagnostics interface with Bluetooth technology. The integrated LED status indicator and the mounting bracket ensure ergonomic working. The flight recorder enables mobile data recording without the need for a passenger.
x 1 pcs

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information